Shop All Radios
Jensen
Portable Stereo Bluetooth MP3, CD, Cassett
Mfr # CD-590-C
Zoro # G902203919
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 11.41 in
- Color Champagne
- Depth 8.62 in
- Number of Batteries 6
- Length 5.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 11.41 in |
Depth | 8.62 in |
Length | 5.67 in |
Battery Size | C |
Details
Item | Portable Stereo Bluetooth MP3,CD,Cassett |
Color | Champagne |
Number of Batteries | 6 |
AC Power Included | Yes |
Description
Portable Stereo Bluetooth MP3,CD,Cassett
- •Supports A2DP, AVRCP
- •Top Loading CD/MP3 Player
- •CD-R/RW Compatible
- •Multi-Function LCD Display with Blue Backlight
- •Programmable Memory
- •AM/FM Stereo Receiver
- •Telescopic Antenna
- •Stereo Headphone Jack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 256Gb C3 Usb 3.0 Flash Drive (PE246990)
- BATTERY TECHNOLOGY Slim Desktop Ac Adpt Black For Dell (492-BBOU-BTI)
- MOTOROLA Earpiece, White, Acoustic Tube (RLN4941A)
- ILC Replacement for Kodak Cavalcade 500 replacement light bulb lamp (CAVALCADE 500 KODAK)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- JENSEN Portable AM/FM Radio-Black (MR-750-BK)
- JENSEN Stereo Turntable (JTA-475BPC)
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- JENSEN Bluetooth Digital AM/FM Dual Alarm Clock (JCR-298)
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- Jensen Radios