Shop All Radios
Jensen
Portable CD Player with AM/FM Radio -Blu
Mfr # CD-485-BL
Zoro # G601916127
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 9.7 in
- Color Blue
- Depth 8.9 in
- Battery Size C
- Number of Batteries 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 9.7 in |
Depth | 8.9 in |
Battery Size | C |
Length | 5.12 in |
Details
Item | Portable CD Player with AM/FM Radio -Blu |
Color | Blue |
Number of Batteries | 6 |
AC Power Included | Yes |
Description
Portable CD Player with AM/FM Radio -Blu
- •Top Loading CD Player
- •CD-R/RW Compatible
- •Green LED CD Track Display
- •Programmable Memory
- •AM/FM Stereo Receiver
- •Aux In Jack
- •Foldable Carrying Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Stereo Headphones (190318)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7684)
- 3DCONNEXION CadMouse Pro Wireless (3DX700116)
- BLUEPARROTT B450-XT BPB-45020 Wireless Noise Cancellation Headset (204270)
- JENSEN Turntable 3-Speed with Built In Speakers (JTA-245)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- JENSEN Portable Radio with Cassette Player and (MCR-500)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- ALL LINE SCY ISNR100 Audiopipe Hi & Low Impedance Adaptor (ISNR100)
- Jensen Radios