Shop All Radios
Jensen
Portable CD Player with AM/FM Radio -Bla
Mfr # CD-550B
Zoro # G301916106
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 9.95 in
- Color Black
- Depth 8.8 in
- Battery Size C
- Length 5.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 9.95 in |
Depth | 8.8 in |
Battery Size | C |
Length | 5.35 in |
Details
Item | Portable CD Player with AM/FM Radio -Bla |
Color | Black |
Number of Batteries | 6 |
AC Power Included | Yes |
Description
Portable CD Player with AM/FM Radio -Bla
- •Top Loading CD Player
- •CD-R/RW Compatible
- •Aux In.
- •Auto Stop Cassette Deck
- •Stereo Headphone Jack
- •Foldable Carrying Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah GE Simon 60-875 REPLACEMENT ALARM BATTERY (ML1.3-621)
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Elgar IPS600 Replacement Battery (ML4-698)
- METABO Metabo 11107SHPT 1.5 x 0.25 in. Electro Galvanized Finish Staples (11107SHPT)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- JENSEN Portable CD Player with AM/FM Radio -Gre (CD-485-GR)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- GPX GPX BC112B CD/CD-R/RW Player BoomBox with AM/FM Radio (BC112B)
- Jensen Radios