Shop All Radios
Jensen
Portable Cassette Player/Recorder with R
Mfr # MCR-250
Zoro # G501916111
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 9.1 in
- Color Graphite
- Depth 3.7 in
- Length 4.7 in
- Number of Batteries 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 9.1 in |
Depth | 3.7 in |
Length | 4.7 in |
Battery Size | C |
Details
Item | Portable Cassette Player/Recorder with R |
Color | Graphite |
Number of Batteries | 6 |
AC Power Included | Yes |
Description
Portable Cassette Player/Recorder with R
- •Play, Fast Forward and Stop
- •Auto Stop Cassette Player Recorder
- •Cassette Recording from the Radio
- •AM/FM Receiver
- •Auxiliary Input Jack
- •Built In Fold Down Carrying Handle
- •FM Swivel Telescopic Antenna
- •Power: AC 120V/60HZ or 6 x C Batteries (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-02464-CCD Music of New Orleans- Vol. 4- The Birth of Jazz (FW-02464-CCD)
- DURACELL Battery, 12V, Sealed Lead, 18 aH (DURA12-18NB)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (44498)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- MIDLAND RADIO RADIO, CRANK, ER310 (MROER310)
- Jensen Radios