Shop All CD & Tape Players
Jensen
Portable Bluetooth AM/FM Cassette Player
Mfr # MCR-60
Zoro # G604858028
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 4.58"
- Width 3.58"
- Depth 2.2 in
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # MCR-60
- Zoro # G604858028
- UPC # 077283960611
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 4.58" |
Width | 3.58" |
Depth | 2.2 in |
Battery Size | AA |
Length | 1.75" |
Details
Item | Portable Bluetooth AM/FM Cassette Player |
Color | Black |
Material | ABS Plastic |
Number of Batteries | 4 |
Description
Portable Bluetooth AM/FM Cassette Player
- •Bluetooth Transmit 5.0
- •Wirelessly Stream Music to Your Bluetooth Enabled Speakers
- •AM/FM Radio
- •Cassette Player/Recorder
- •Play, Fast Forward, Rewind Stop and Record
- •One Touch Recording
- •Built-in Condenser Microphone
- •Built In Speaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride PMV5000 Hurricane (ML35-12INT415)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- BATTERY CLERK AJC® APC BACK-UPS 750 BE750G 12V 8Ah UPS Battery (AJC-D8S-P-0-135308)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- JENSEN Wall Mountable Vertical Loading CD Player with Stereo Speakers (JMC-180B)
- JENSEN CD Player, Black, 6" W, 6" D, 5-1/4" H (CD-575A)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- JENSEN Shoebox Style Cassette Player/Recorder (MCR-100A)
- Jensen CD & Tape Players