Shop All Radios
Jensen
Portable AM/FM Radio-Blue
Mfr # MR-750-BL
Zoro # G401916112
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 9.65 in
- Color Blue
- Depth 3.2 in
- Number of Batteries 4
- Battery Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 9.65 in |
Depth | 3.2 in |
Battery Size | C |
Length | 6.25 in |
Details
Item | Portable AM/FM Radio-Blue |
Color | Blue |
Number of Batteries | 4 |
AC Power Included | Yes |
Description
Portable AM/FM Radio-Blue
- •AM/FM Receiver
- •Large Dial Scale Display
- •Foldable Handle
- •Aux Input Jack
- •Built In Speaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00 (YTX9-BS380)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- JENSEN Turntable 3-Speed with Built In Speakers (JTA-245)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- JENSEN Portable CD Player with AM/FM Radio -Gre (CD-485-GR)
- JENSEN Portable Radio with Cassette Player and (MCR-500)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-550B)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- Jensen Radios