Shop All Radios
Jensen
Portable AM/FM Radio-Black
Mfr # MR-750-BK
Zoro # G301916182
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 9.65 in
- Color Black
- Depth 3.2 in
- Number of Batteries 4
- Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 9.65 in |
Depth | 3.2 in |
Length | 6.25 in |
Battery Size | C |
Details
Item | Portable AM/FM Radio-Black |
Color | Black |
Number of Batteries | 4 |
AC Power Included | Yes |
Description
Portable AM/FM Radio-Black
- •AM/FM Receiver
- •Large Dial Scale Display
- •Foldable Handle
- •Aux Input Jack
- •Rotary Telescopic Antenna
- •Built In Speaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Br Sqdqo 2-1P 20/20A 3/4 (QO2020CP)
- ILC Replacement for Golf Buddy Voice 2 (VOICE 2 GOLF BUDDY)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery Replacement for Suzuki 450SMR Riding Mower (YTX4L-BSGEL307)
- MIGHTY MAX BATTERY 12v 9AH Battery for Liebert GXT3 288RT UPS - 2 Pack (ML9-12MP222643)
- JENSEN Bluetooth Digital AM/FM Dual Alarm Clock (JCR-298)
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- JENSEN Turntable 3-Speed with Built In Speakers (JTA-245)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- MIDLAND RADIO Weather Radio, Black, Channels AM/FM, NOA (WR400)
- Jensen Radios