Shop All Clocks
Jensen
Mood Lamp Digital Dual Alarm Clock Radio
Mfr # JCR-360
Zoro # G909769043
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.53 in
- Color White
- Battery Size CR2032
- Number of Batteries 1
- Depth 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.53 in |
Battery Size | CR2032 |
Depth | 4.53 in |
Length | 5.91 in |
Details
Item | Mood Lamp Digital Dual Alarm Clock Radio |
Color | White |
Number of Batteries | 1 |
AC Power Included | Yes |
Description
Mood Lamp Digital Dual Alarm Clock Radio
- •0.7" LED Display with High/Low Dimmer
- •Gentle Wake-up Lamp 30 Minutes before Alarm Time
- •Touch Brightness Control for Lamp
- •6 Nature Sounds
- •Calendar, Clock Time, Snooze
- •Wake to LED Lamp, Nature Sounds, Radio or Alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Round Table, 47", Driftwood (N123-DW)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- BROOKSIDE DESIGN, LLC Mobile Plan Center (MVPC)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- ZORO SELECT RF Wireless Digital Timer, Digital (9D46BRCT)
- Jensen Clocks