Shop All Bathroom Cabinets
Jensen
Jensen 868M22XWHZ 16 x 22 in. Bevel Mirror Medicine Cabinet
Mfr # 868M22XWHZ
Zoro # G503684438
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 868M22XWHZ
- Zoro # G503684438
- UPC # 656407008202
- Country of Origin China
- Category Bathroom Cabinets
Description
Features
- Recess Mount Installation
- Molded White Plastic Housing Polystyrene (PC)
- Frameless Mirror Door
- 5/32 thick float glass mirror door front with 1/2beveled edge, 4 sides
- 26 gauge steel door back with white, heat cured, acrylic paint finish
- 16 piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)
- Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door (1 typical)
- Reversible for left-hand or right-hand door swing
- White plastic shelves, adjustable (ADJ) (2 typical)
- Includes installation hardware
- Size: 16 x 22 in.
- Dimensions: 14" x 18" x 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Cap, 2 In Hub (1WJF3)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (802A)
- MILTON 10 PK PTC Elbow Union, 5/16" OD, PK10 (2209-2)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- KD MUEBLE Decatur Over-The-Toilet Cabinet Space Saver (KD2650399)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- Jensen Bathroom Cabinets