Shop All Bathroom Cabinets
Jensen
Jensen 8128 17 x 27 in. 1 Door Prairie Framed Medicine Cabinet with Heavy Duty & Adjustable Steel Frame; Classic White
Mfr # 8128
Zoro # G403877404
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 8128
- Zoro # G403877404
- UPC # 26715065271
- Country of Origin China
- Category Bathroom Cabinets
Description
Features
- Recess Mount Installation
- Wall Opening/Rough-in Dimensions: 14 x 24 x 31⁄2
- One piece drawn steel housing (HY/ST)
- 26 gauge steel with white, heat cured, acrylic paint finish
- Framed mirror door
- MDF frame with classic white finish
- 1/8 thick float glass mirror door front
- 24 gauge steel door back with white, heat cured, acrylic paint finish
- 16 piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)
- Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door (1 typical)
- Reversible for left-hand or right-hand door swing
- 26 gauge galvanized steel shelves with white, heat cured, enamel paint finish, adjustable (ADJ) (3 typical)
- Includes installation hardware
- Color: Classic White
- Size: 17 x 27 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Ball Valve, 1 1/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10601)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N8BD5)
- THRIFCO PLUMBING 7 Inch 4 In 1 Diverter Spout, Oil Rubbed Bronze (4405875)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (22UL26)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- FLASH FURNITURE Vega Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjust Shelf, and Upper Open Shelf, Wht (FS-VEGA-BATH-3-WH-GG)
- KOHLER Verdera Lighted Medicine Cabinet, 20 W X 30 H (99003-TLC-NA)
- KD AMERICANA Seaside Tall Linen Cabinet Distressed White (KD3049061)
- Jensen Bathroom Cabinets