Shop All Bathroom Cabinets
Jensen
Jensen 807P24WH 16 x 26 in. 1 Door Specialty Perfect Square Recessed Medicine Cabinet with Polished Edge
Mfr # 807P24WH
Zoro # G103877636
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 807P24WH
- Zoro # G103877636
- UPC # 656407005911
- Country of Origin China
- Category Bathroom Cabinets
Description
FeaturesRecess InstallationOne piece drawn steel housing (HY/ST)26 gauge steel with white. heat cured. acrylic paint finishFrameless mirror door1/8 thick float glass mirror door front with polished edges (POL1)26 gauge steel door back with white. heat cured. acrylic paint finish16 piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)Spring-loaded. magnetic touch latch fastened on cabinet body aligns to a stainless steel striker plate on the door back (1 typical)Reversible for left-hand or right-hand door swing26 gauge galvanized steel shelves with white. heat cured. enamel paint finish. adjustable (ADJ) (2 typical)Includes installation hardwareSpecificationsSize: 16 x 26 in.Dimensions: 14" x 23.75" x 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8210G093 120/60 110/50 Vac 3/8" (8210G093)
- LARSEN SUPPLY CO 4001 Hot Cera Stem (S-180-1NL)
- ACORN CONTROLS Two-Level Drinking Ftn, D 18 1/2in (A172108F-UG)
- SLOAN Rebuild Kit Royal A1107A Rebuild Kit 1.0 Urinal Royal Exps (3301074)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- FGI Foremost Monterrey MXWV3021 Vanity, Flat White (MXWV3021)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 30 in " Width (99530-LGR-1WA)
- Jensen Bathroom Cabinets