Shop All Bathroom Cabinets
Jensen
Jensen 52WH244DP 15 x 25 in. 1 Door Beveled Edge Metro Deluxe Bath Cabinet; Basic White & Steel
Mfr # 52WH244DP
Zoro # G903877362
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 52WH244DP
- Zoro # G903877362
- UPC # 26715156429
- Country of Origin China
- Category Bathroom Cabinets
Description
Features
- Recess or Surface Mount Installation
- Formed and welded flush design steel housing (WB/ST)
- 1/8 thick float glass mirror with polished edges on housing back
- 23 gauge steel with white, heat cured, acrylic paint finish
- Frameless Mirror door
- 5/32 float glass mirror door front with 1/2 beveled edge, 4 sides
- 3/32 float glass mirror door back with polished edges
- 24 gauge steel door back with white, heat cured, acrylic paint finish.
- 170° euro hinge with soft-close mechanism (HG02) (2 typical)
- Reversible for left-hand or right-hand door swing
- 3/16 thick float glass shelves, adjustable (ADJ) (3 typical)
- Snap-Fit shelf supports (20 typical)
- Includes installation hardware
- Color: Basic White & Steel
- Size: 15 x 25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- PARKER 90 Elbow, Steel, 1/2 in, M SAE x F SAE (8 AOEG5-S)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- ALATERRE FURNITURE Dorset 17"W x 36"H Shelving Hutch (ANVA78WH)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 30 in " Width (99530-LGR-1WA)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- ZENITH MEDICINE CABINET ESPRESS (CH16)
- Jensen Bathroom Cabinets