Shop All Bathroom Mirrors
Jensen
Jensen 48.25X8.75 Steel Cosmetic Box W/ A SS Frame, Mirror Doors
Mfr # V48X
Zoro # G3149784
product price: $176.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # V48X
- Zoro # G3149784
- UPC # 656407038025
- Country of Origin United States
- Category Bathroom Mirrors
Description
Create your own storage area with a cosmetic box addition. These are designed for use with Polished Edge Mirrors (sold separately under the PEM Series). Mount your mirror and mount the cosmetic box right below it. Voila! You have the mirror you need and the perfect sized storage space for all your essentials.
Features:
•Steel housing covered with polished Chrome surrounds two sliding, mirror glass doors providing you the perfect amount of storage space under limited circumstances
•Round knob handles make access easy and convenient
•Pre-drilled mounting holes spacing: y = 5.0” center-to-center and x = 44.0” center-to-center
•Height in Inches: 8.75
•Width in Inches: 48.25
•Depth in Inches: 4.25
Features:
•Steel housing covered with polished Chrome surrounds two sliding, mirror glass doors providing you the perfect amount of storage space under limited circumstances
•Round knob handles make access easy and convenient
•Pre-drilled mounting holes spacing: y = 5.0” center-to-center and x = 44.0” center-to-center
•Height in Inches: 8.75
•Width in Inches: 48.25
•Depth in Inches: 4.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT 316 SS Square Head Plug (60SQ112N010)
- JOHNS MANVILLE 3" x 48" L PVC Insulated Pipe Jacket (36640)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1 1/2)
- A.O. SMITH 9004428115 Thermostat 5 Screw (9004428115)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- JENSEN Jensen 36 X 42 Polished Edge Mirror, PK3 (WM3642PEBP3)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-2430BV)
- CWI LIGHTING Rectangle Matte White Led 32 In. Mirror From Our Abril Collection (1232W32-40-A)
- INNOCI-USA Terra 24 in. W x 32 in. H Rectangular LED Mirror with Built-In Controls (63402432)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- Jensen Bathroom Mirrors