Shop All Bathroom Mirrors
Jensen
Jensen 36.25X8.75 Steel Cosmetic Box W/ A SS Frame, Mirror Doors
Mfr # V36X
Zoro # G3150700
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # V36X
- Zoro # G3150700
- UPC # 656407038018
- Country of Origin United States
- Category Bathroom Mirrors
Description
Create your own storage area with a cosmetic box addition. These are designed for use with Polished Edge Mirrors (sold separately under the PEM Series). Mount your mirror and mount the cosmetic box right below it. Voila! You have the mirror you need and the perfect sized storage space for all your essentials.
Features:
•Steel housing covered with polished Chrome surrounds two sliding, mirror glass doors providing you the perfect amount of storage space under limited circumstances
•Round knob handles make access easy and convenient
•Pre-drilled mounting holes spacing: y = 5.0” center-to-center and x = 32.0” center-to-center
•Height in Inches: 8.75
•Width in Inches: 36.25
•Depth in Inches: 4.25
Features:
•Steel housing covered with polished Chrome surrounds two sliding, mirror glass doors providing you the perfect amount of storage space under limited circumstances
•Round knob handles make access easy and convenient
•Pre-drilled mounting holes spacing: y = 5.0” center-to-center and x = 32.0” center-to-center
•Height in Inches: 8.75
•Width in Inches: 36.25
•Depth in Inches: 4.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- CHICAGO FAUCET Angle Stop (1024-ABCP)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- RHEEM Thermostat Control, Upper Temperature (SP210245)
- JENSEN Jensen 36 X 42 Polished Edge Mirror, PK3 (WM3642PEBP3)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (63502)
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- KETCHAM 24" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet (SM-2430)
- Jensen Bathroom Mirrors