Shop All Bathroom Cabinets
Jensen
Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 4 Adj Shelves
Mfr # 52WH304PX
Zoro # G3150509
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 52WH304PX
- Zoro # G3150509
- UPC # 656407036540
- Country of Origin United States
- Category Bathroom Cabinets
Description
Whether you have traditional, contemporary or classic style, the Metro Classic Oversize frameless cabinet will complement and enhance your bath or powder room. Flexible mounting options ensure this cabinet will fit easily into the space you have planned. The beautiful, polished glass mirror guarantees a flawless reflection for many years to come
Features:
•Recess or Surface mount ensures this cabinet will fit any installation requirement, offering you many choices of where to hang it
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom size
•Welded steel body with a durable rust-resistant finish, provides a sturdy cabinet to give you many years of service, with white body housing and door trim for a clean, crisp image
•Beveled edge mirror
•125 degree Euro-design hinges with soft-close
Features:
•Recess or Surface mount ensures this cabinet will fit any installation requirement, offering you many choices of where to hang it
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom size
•Welded steel body with a durable rust-resistant finish, provides a sturdy cabinet to give you many years of service, with white body housing and door trim for a clean, crisp image
•Beveled edge mirror
•125 degree Euro-design hinges with soft-close
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (701072741)
- JOHN GUEST Push-to-Connect Reducing Elbow, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211008S-10PK)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (849-015)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 6240 W, 1 Phase (M30/208HTR 110F-I)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- ALFI BRAND 24" x 32" Single Door LED Light Medicine Cabinet (ABMC2432)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- Jensen Bathroom Cabinets