Shop All Bathroom Mirrors
Jensen
Jensen 24.25X8.75 Steel Cosmetic Box W/ A SS Frame, Mirror Doors
Mfr # V24X
Zoro # G3148600
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # V24X
- Zoro # G3148600
- UPC # 656407037998
- Country of Origin United States
- Category Bathroom Mirrors
Description
Create your own storage area with a cosmetic box addition. These are designed for use with Polished Edge Mirrors (sold separately under the PEM Series). Mount your mirror and mount the cosmetic box right below it. Voila! You have the mirror you need and the perfect sized storage space for all your essentials.
Features:
•Steel housing covered with polished Chrome surrounds two sliding, mirror glass doors providing you the perfect amount of storage space under limited circumstances
•Round knob handles make access easy and convenient
•Pre-drilled mounting holes spacing: y = 5.0” center-to-center and x = 20.0” center-to-center
•Height in Inches: 8.75
•Width in Inches: 24.25
•Depth in Inches: 4.25
Features:
•Steel housing covered with polished Chrome surrounds two sliding, mirror glass doors providing you the perfect amount of storage space under limited circumstances
•Round knob handles make access easy and convenient
•Pre-drilled mounting holes spacing: y = 5.0” center-to-center and x = 20.0” center-to-center
•Height in Inches: 8.75
•Width in Inches: 24.25
•Depth in Inches: 4.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, 7.813"H, Steel (500357804)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- PROPLUS BRASS BATHTUB SHOE ASSEMBLY, 1-1/2 IN (173015)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYR8)
- JENSEN Jensen 24 X 36 Beveled Edge Mirror, PK5 (WM2436BVBP5)
- JENSEN Jensen 36 X 42 Polished Edge Mirror, PK3 (WM3642PEBP3)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- KOHLER Tresham Framed Mirror (99650-F69)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- ANZZI 36in x 60in Frameless LED Front/Back Light Bathroom Mirror With Defogger (BA-LMDFX021AL)
- Jensen Bathroom Mirrors