Shop All Bathroom Cabinets
Jensen
Jensen 18X28 Surface Mount Medicine Cabinet, 3 Lights, 3 Adj Shelves
Mfr # 565X
Zoro # G3148874
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 565X
- Zoro # G3148874
- UPC # 656407036625
- Country of Origin United States
- Category Bathroom Cabinets
Description
Styleline II is all about options. A step up from our classic, single-door cabinet that offers fixed shelves, a stainless trimmed mirror and white body housing -- it’s at home in any bath or powder room. This cabinet now features lighting and polished chrome framing.
Features:
•Three 60-watt incandescent lights (bulbs not included) ensure a well-lit environment for an enjoyable experience
•Surface mount design provides an unlimited number of places to install the cabinet exactly where you want it
•Polished Chrome frame surrounds a float glass mirror that ensures a distortion-free reflection to last a lifetime
•Welded steel body with white finish provides a sturdy cabinet to give you many years of service
•Three adjustable steel shelves allow you to fit a variety of containers heights
Features:
•Three 60-watt incandescent lights (bulbs not included) ensure a well-lit environment for an enjoyable experience
•Surface mount design provides an unlimited number of places to install the cabinet exactly where you want it
•Polished Chrome frame surrounds a float glass mirror that ensures a distortion-free reflection to last a lifetime
•Welded steel body with white finish provides a sturdy cabinet to give you many years of service
•Three adjustable steel shelves allow you to fit a variety of containers heights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNG7)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- OATEY CLOSET FLANGE 4"" PVC (43651)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- BAXTON STUDIO Campbell Modern and Contemporary White Finished Wood Over the Toilet Bathroom Storage Cabinet (182-11335-Zoro)
- KOHLER Verdera Lighted Medicine Cabinet, 24 W X 30 H (99007-TLC-NA)
- Jensen Bathroom Cabinets