Shop All Bathroom Cabinets
Jensen
Jensen 18X24 Metal Medicine Cabinet, SS Frame, 3 Adj Plastic Shelves
Mfr # 490X
Zoro # G3150895
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 490X
- Zoro # G3150895
- UPC # 656407036403
- Country of Origin United States
- Category Bathroom Cabinets
Description
Styleline is all about options. It's our classic, single-door cabinet that offers adjustable shelves, a stainless trimmed mirror and white cabinet -- so it’s at home in any bath or powder room. This is a great economical cabinet that has the right balance of quality, style and value.
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Polished stainless steel frame surrounds a float glass mirror that ensures a distortion-free reflection to last a lifetime
•Welded steel body has a durable, rust resistant white powder coat finish to provide a sturdy cabinet for long life expectancy
•Three adjustable plastic shelves allow you to fit a variety of container heights, so all your important bath items are always within reach
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Polished stainless steel frame surrounds a float glass mirror that ensures a distortion-free reflection to last a lifetime
•Welded steel body has a durable, rust resistant white powder coat finish to provide a sturdy cabinet for long life expectancy
•Three adjustable plastic shelves allow you to fit a variety of container heights, so all your important bath items are always within reach
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X4" (4319000172)
- KOHLER Assembly, Cradle, Handshower (1139739-CP)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/2 in Pipe Size (855-015)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Max. Pressure: 3283 psi @ 72 Degrees F (3CCJ6)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- Jensen Bathroom Cabinets