Shop All Bathroom Cabinets
Jensen
Jensen 16X26 Surface Mount Medicine Cabinet, SS Frame, 3 Shelves
Mfr # 260P26CHBP2
Zoro # G3150159
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 260P26CHBP2
- Zoro # G3150159
- UPC # 26715182800
- Country of Origin United States
- Category Bathroom Cabinets
Description
For the room where a recessed cabinet is not possible, the Topsider is your answer. It's a classic, single-door cabinet with fixed removable shelves, a stainless trimmed mirror and white cabinet -- so it’s at home in any bath or powder room. This is a great economical cabinet that has the right balance of quality, style and value.
Features:
•This bulk pack consists of two Topsider medicine cabinets (260P26CH)
•Surface mount design provides the ability to install the cabinet exactly where you want it
•Polished stainless steel frame surrounds a 2mm float glass mirror that ensures a distortion-free reflection to last a lifetime
•Welded steel body has a durable, rust resistant white powder coat finish to provide a sturdy cabinet for long life expectancy
•Three fixed steel shelves allow you to store necessities
Features:
•This bulk pack consists of two Topsider medicine cabinets (260P26CH)
•Surface mount design provides the ability to install the cabinet exactly where you want it
•Polished stainless steel frame surrounds a 2mm float glass mirror that ensures a distortion-free reflection to last a lifetime
•Welded steel body has a durable, rust resistant white powder coat finish to provide a sturdy cabinet for long life expectancy
•Three fixed steel shelves allow you to store necessities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI Brass Single Ferrule Nut (6 BZ-B)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- KOHLER Valve Cartridge Assembly, Replacement (GP1092203)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- KETCHAM 24" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (192)
- DEPOT E-SHOP Roma Mirrored Medicine Cabinet, Light Gray (DE-GLZ5592)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- Jensen Bathroom Cabinets