Shop All Bathroom Cabinets
Jensen
Jensen 16X26 SS Medicine Cabinet, Frameless Mirror, 3 Adj Shelves
Mfr # 1448X
Zoro # G3149075
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 1448X
- Zoro # G3149075
- UPC # 656407036007
- Country of Origin United States
- Category Bathroom Cabinets
Description
A high luster, brushed stainless steel construction with a bright finish gives the Galena a high-tech look at a modest price. The beveled glass mirror adds a “sparkle” to the surroundings and blends seamlessly with any style for many years to come.
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom shape and size
•Frameless, 1/2" beveled glass mirror ensures a quality reflection to last a lifetime
•Three adjustable glass shelves allow you to fit a variety of container heights, so all your important bath items are always within reach
•Welded stainless steel body
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom shape and size
•Frameless, 1/2" beveled glass mirror ensures a quality reflection to last a lifetime
•Three adjustable glass shelves allow you to fit a variety of container heights, so all your important bath items are always within reach
•Welded stainless steel body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-3000 GAS BALL VALVE (102-104)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- KETCHAM 14" x 30" Surface Mounted Polished Edge Corner Medicine Cabinet (CMC-1430PE)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KOHLER Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width (99548-1WT)
- Jensen Bathroom Cabinets