Shop All Bathroom Cabinets
Jensen
Jensen 16X26 Medicine Cabinet W/ A SS Frame, 6 Plastic Modular Shelves
Mfr # 468MODX
Zoro # G3150177
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 468MODX
- Zoro # G3150177
- UPC # 656407036359
- Country of Origin United States
- Category Bathroom Cabinets
Description
The Modular Shelf puts an end to the problem of storing taller items and wasted space. This unique design maximizes capacity with six modular half-shelves that can be positioned in a variety of configurations. Shelves can be adjusted without tools to accommodate a broad variety of container shapes and sizes.
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Polished stainless steel frame surrounds a glass mirror that ensures a distortion-free reflection to last a lifetime
•Six adjustable half shelves allow multiple configurations so you can customize the interior for your container heights and sizes; no tools necessary make a change fast and easy
•Formed steel body has a durable, rust resistant white powder coat finish
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Polished stainless steel frame surrounds a glass mirror that ensures a distortion-free reflection to last a lifetime
•Six adjustable half shelves allow multiple configurations so you can customize the interior for your container heights and sizes; no tools necessary make a change fast and easy
•Formed steel body has a durable, rust resistant white powder coat finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Safety Relief Valve, 3/4In, 150 psi, Bronze (FWL-2)
- ACORN CONTROLS Two-Level Drinking Ftn, D 18 1/2in (A172108F-UG)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020LF 12/DC)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100NLH)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KOHLER Southerk Wall Cabinet 24 Inches (33549-ASB-0)
- ALFI BRAND 24" x 32" Single Door LED Light Medicine Cabinet (ABMC2432)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- KOHLER Maxstow Lighted Cabinet 17 X 40 (81147-SLE-DA1)
- INNOCI-USA Melania 30 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet (69233026)
- Jensen Bathroom Cabinets