Shop All Bathroom Cabinets
Jensen
Jensen 16X26 Medicine Cabinet W/ A SS Frame, 2 Adj Steel Shelves
Mfr # 468BCBP2
Zoro # G3149714
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 468BCBP2
- Zoro # G3149714
- UPC # 26715182855
- Country of Origin United States
- Category Bathroom Cabinets
Description
Styleline is all about options. It's our classic, single-door cabinet that offers adjustable shelves, a stainless trimmed mirror and white cabinet -- so it’s at home in any bath or powder room. This is a great economical cabinet that has the right balance of quality, style and value.
Features:
•This bulk pack consists of two Styleline medicine cabinets (468BC)
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Polished stainless steel frame surrounds a float glass mirror that ensures a distortion-free reflection to last a lifetime
•Formed steel body has a durable, rust resistant white powder coat finish to provide a sturdy cabinet for long life expectancy
•Three adjustable steel shelves allow you to fit a variety of container heights
Features:
•This bulk pack consists of two Styleline medicine cabinets (468BC)
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Polished stainless steel frame surrounds a float glass mirror that ensures a distortion-free reflection to last a lifetime
•Formed steel body has a durable, rust resistant white powder coat finish to provide a sturdy cabinet for long life expectancy
•Three adjustable steel shelves allow you to fit a variety of container heights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Street 90-Degree Elbow (FSBE34STR)
- LEGRIS Push-to-Connect Union Elbow, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 04 56)
- BK RESOURCES Lever Waste Valve, Straight Drain, 8-1/2"handle, 3-1/2"Sink Opening (BK-SLW-1)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- Jensen Bathroom Cabinets