Shop All Bathroom Cabinets
Jensen
Jensen 16X26 Medicine Cabinet, SS Frame, 3 Adj Shelves
Mfr # B772193X
Zoro # G3148384
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # B772193X
- Zoro # G3148384
- UPC # 656407037721
- Country of Origin United States
- Category Bathroom Cabinets
Description
Styleline is all about options. It's our classic, single-door cabinet that offers adjustable shelves, a stainless trimmed mirror and white cabinet -- so it’s at home in any bath or powder room. This is a great economical cabinet that has the right balance of quality, style and value.
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Polished stainless steel frame surrounds a 2mm thick float glass mirror that ensures a distortion-free reflection to last a lifetime
•One-piece, white injection-molded polystyrene body is durable and rust resistant for long life expectancy; slightly rounded internal corners means no dirt build-up in tight seams which makes clean up easy
•Three adjustable plastic shelves
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Polished stainless steel frame surrounds a 2mm thick float glass mirror that ensures a distortion-free reflection to last a lifetime
•One-piece, white injection-molded polystyrene body is durable and rust resistant for long life expectancy; slightly rounded internal corners means no dirt build-up in tight seams which makes clean up easy
•Three adjustable plastic shelves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Fct Crtrdg Assembly H/C (RP 81606BC)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1-316)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Tap P-Trap (222586)
- B & K/MUELLER INDS(IMPORT) 3/4Xclose Blk Nipple (584-001HN)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- KOHLER Verdera Medicine Cabinet Wood Side Ki, 30 in " Height, 3-7/16 in " Width (99675-1WT)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- Jensen Bathroom Cabinets