Shop All Bathroom Cabinets
Jensen
Jensen 16X22 Metal Medicine Cabinet, SS Frame, 3 Adj Shelves
Mfr # 473FSX
Zoro # G3150658
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 473FSX
- Zoro # G3150658
- UPC # 656407036380
- Country of Origin United States
- Category Bathroom Cabinets
Description
The Federal Spec cabinet meets federal specification WW-P-541/8B. Adjustable and removable shelves ensure this cabinet is easy-to-clean and is ideal for situations with strict housing regulations. The glass mirror is framed by polished stainless steel trim to finish off the look.
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom shape and size
•Dual magnetic closure ensures a tight seal to securely store your bath necessaries for a clutter-free bath or powder room
•Top and bottom stainless trimmed polished mirror provides a clean and modern feel to blend seamlessly with any décor and last a lifetime
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom shape and size
•Dual magnetic closure ensures a tight seal to securely store your bath necessaries for a clutter-free bath or powder room
•Top and bottom stainless trimmed polished mirror provides a clean and modern feel to blend seamlessly with any décor and last a lifetime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pressr Balanc Unit Tubsh (M952100-0070A/H)
- ZORO SELECT Closet Flange, Brass, Yellow (40015)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 13)
- THRIFCO PLUMBING 1-1/2 Inch x 1 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217023)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLBlue)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet (ANVA7778WH)
- Jensen Bathroom Cabinets