Shop All Bathroom Cabinets
Jensen
Jensen 16X22 Medicine Cabinet, Frameless Bevel Mirror, 2 Shelves
Mfr # B72338501X
Zoro # G3148375
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # B72338501X
- Zoro # G3148375
- UPC # 656407037691
- Country of Origin United States
- Category Bathroom Cabinets
Description
Horizon features the subtle flair of beveled edge design. This popular model has the classic shape and size of the single door. Horizon makes it a standard in the industry and the finishing touch to any bath or powder room.
Features:
•Surface mount design provides an unlimited number of places to install the cabinet exactly where you want it
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom shape and size
•Frameless, 5/32" thick mirror with 1/2" bevel adds a classic look and a “sparkle" to the surroundings, blending effortlessly with any décor
•Two fixed plastic shelves provide secure storage for your bath essentials
Features:
•Surface mount design provides an unlimited number of places to install the cabinet exactly where you want it
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom shape and size
•Frameless, 5/32" thick mirror with 1/2" bevel adds a classic look and a “sparkle" to the surroundings, blending effortlessly with any décor
•Two fixed plastic shelves provide secure storage for your bath essentials
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/16" Perforations (BS12001/16)
- DIXON Cam and Groove Dust Plug SS, 1" (G100-DP-SS)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1-1/2 in Pipe Size (412015)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BND04)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- KETCHAM 18" x 24" Accessible Recessed Mounted SS Framed Medicine Cabinet (174-HC)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- Jensen Bathroom Cabinets