Shop All Bathroom Cabinets
Jensen
Jensen 16.25X22.25 Surface Mount Medicine Cabinet, SS Frame, 2 Shelves
Mfr # 614X
Zoro # G3150274
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 614X
- Zoro # G3150274
- UPC # 656407036694
- Country of Origin United States
- Category Bathroom Cabinets
Description
Styleline is all about options. It's our classic, single-door cabinet that offers fixed shelves, a stainless trimmed mirror and white cabinet -- so it’s at home in any bath or powder room. This is a great economical cabinet that has the right balance of quality, style and value.
Features:
•Surface mount design provides the ability to install the cabinet exactly where you want it
•Polished stainless steel frame surrounds a float glass mirror that ensures a distortion-free reflection to last a lifetime
•One-piece, injection-molded polystyrene white plastic body is durable and rust resistant for long life expectancy; slightly rounded internal corners means no dirt build-up in tight seams which makes clean up easy
•Two fixed plastic shelves allow you to store necessities
Features:
•Surface mount design provides the ability to install the cabinet exactly where you want it
•Polished stainless steel frame surrounds a float glass mirror that ensures a distortion-free reflection to last a lifetime
•One-piece, injection-molded polystyrene white plastic body is durable and rust resistant for long life expectancy; slightly rounded internal corners means no dirt build-up in tight seams which makes clean up easy
•Two fixed plastic shelves allow you to store necessities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 6 in Nominal, Buna-N, Domestic (G600T)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/4" Pipe Size, Spigot x Socket (9837-250)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- RUVATI 13"x15" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7013)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- KOHLER Helst Wall Cabinet 24 (33528-ASB-0)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- Jensen Bathroom Cabinets