Shop All Bathroom Cabinets
Jensen
Jensen 15X35 Medicine Cabinet, Frameless Bevel Mirror, 4 Adj Shelves
Mfr # 72SS344DX
Zoro # G3149879
Free Shipping & Returns
$699.99
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
- Brand Jensen
- MFR # 72SS344DX
- Zoro # G3149879
- UPC # 656407036946
- Country of Origin United States
- Category Bathroom Cabinets
Description
The Gallery Collection of medicine cabinets offers so many choices that you ultimately become the designer. Whether the choice is recessed or surface mount – framed or frameless, these beautiful and functional storage cabinets allow you to truly express yourself. Do you want a single cabinet or do you want to showcase two or three in row? If you’re the framed traditional type, Gallery offers a selection of quality hardwood frames. If you’re more sleek and modern, Gallery has frameless premium float glass, bordered with a precision bevel returning a deep rich reflection.
Features:
•4" deep cabinet has an interior back mirror to help you locate items, and can be recessed or surface mount depending on your wall interior or style choice giving you flexible installation options
•Formed stainless steel body is elegant, yet durable for many years of service and provides adequate storage space for all your bath needs
•Frameless mirror with 1" bevel is made of premium, distortion free float glass for a deep, rich reflection
•Four adjustable 1/4" thick glass shelves
Features:
•4" deep cabinet has an interior back mirror to help you locate items, and can be recessed or surface mount depending on your wall interior or style choice giving you flexible installation options
•Formed stainless steel body is elegant, yet durable for many years of service and provides adequate storage space for all your bath needs
•Frameless mirror with 1" bevel is made of premium, distortion free float glass for a deep, rich reflection
•Four adjustable 1/4" thick glass shelves
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
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1" (4381048020)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2200)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- Jensen Bathroom Cabinets