Shop All Bathroom Cabinets
Jensen
Jensen 15X35 Medicine Cabinet, Frameless Bevel Mirror, 4 Adj Shelves
Mfr # 52WH344PX
Zoro # G3149160
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 52WH344PX
- Zoro # G3149160
- UPC # 656407036588
- Country of Origin United States
- Category Bathroom Cabinets
Description
Whether you have traditional, contemporary or classic style, the Metro Classic frameless cabinet will complement and enhance your bath or powder room. Flexible mounting options ensure this cabinet will fit easily into the space you have planned. The beautiful, polished glass mirror guarantees a flawless reflection for many years to come.
Features:
•Recess or surface mount ensures this cabinet will fit any installation requirement, offering you many choices of where to hang it
•Frameless, 1/2" beveled glass mirror ensures a deep, distortion-free, rich reflection to last a lifetime
•Three adjustable glass shelves allow you to fit a variety of container heights, so all your important bath items are always within reach
•Snap-fit shelf supports ensure glass shelves stay in place, but can be easily removed so you spend less time cleaning
•Welded steel
Features:
•Recess or surface mount ensures this cabinet will fit any installation requirement, offering you many choices of where to hang it
•Frameless, 1/2" beveled glass mirror ensures a deep, distortion-free, rich reflection to last a lifetime
•Three adjustable glass shelves allow you to fit a variety of container heights, so all your important bath items are always within reach
•Snap-fit shelf supports ensure glass shelves stay in place, but can be easily removed so you spend less time cleaning
•Welded steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 21" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223177PP)
- WESTBRASS Three-Hole Remodel Plate in Powdercoated White (D505-50)
- BUCKAROOS 3" Od Pipe Saddle 22 Gauge-12" Long 100/Bucket (103-12-22 RD BUCKET)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1452003)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- ZENITH Zenith X311 Medicine Cabinet, 2-Shelf, Polystyrene, Gray (X311)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- KOHLER Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width (99548-1WT)
- KETCHAM 16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet (1636)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- Jensen Bathroom Cabinets