Shop All Bathroom Cabinets
Jensen
Jensen 15X25 Medicine Cabinet, Frameless Edge Mirror, 2 Shelves
Mfr # 704317X
Zoro # G3148847
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 704317X
- Zoro # G3148847
- UPC # 656407036908
- Country of Origin United States
- Category Bathroom Cabinets
Description
Whether you have traditional, contemporary or classic style, the Meridian frameless cabinet will complement and enhance your bath or powder room. Flexible mounting options ensure this cabinet will fit easily into the space you have planned. The beautiful, polished glass mirror guarantees a flawless reflection for many years to come. An internal electrical outlet, located near the bottom of the cabinet, allows you to keep your shaver, curling iron or toothbrush plugged in and ready to go! Items can rest on the floor of the cabinet to continue charging.
Features:
•Recess or Surface mount ensures this cabinet will fit any installation requirement, offering you many choices of where to hang it
•Frameless, pencil polished edge glass mirror has a clean, modern look and ensures a deep, distortion-free, rich reflection to last a lifetime
•Interior mirrors on the back of the cabinet add light and functionality to help you locate items – and on the inside of the door to present just the view you need
•Dual integrated GFCI-protected electrical outlets
Features:
•Recess or Surface mount ensures this cabinet will fit any installation requirement, offering you many choices of where to hang it
•Frameless, pencil polished edge glass mirror has a clean, modern look and ensures a deep, distortion-free, rich reflection to last a lifetime
•Interior mirrors on the back of the cabinet add light and functionality to help you locate items – and on the inside of the door to present just the view you need
•Dual integrated GFCI-protected electrical outlets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/8" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/8)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL344)
- ANVIL Female NPT Forged Steel Round Cap (0361290505)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- KOHLER Verdera Medicine Cabinet Wood Side Ki, 30 in " Height, 3-7/16 in " Width (99675-1WT)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- KOHLER Maxstow Lighted Cabinet 17 X 40 (81147-SLE-DA1)
- Jensen Bathroom Cabinets