No Product Image Available
Jensen

Jensen 15X25 Medicine Cabinet, Frameless Bevel Mirrror, 3 Adj Shelves


product price: $486.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Gallery Collection of medicine cabinets offers so many choices that you ultimately become the designer. Whether the choice is recessed or surface mount – framed or frameless, these beautiful and functional storage cabinets allow you to truly express yourself. Do you want a single cabinet or do you want to showcase two or three in row" If you’re the framed traditional type, Gallery offers a selection of quality hardwood frames. If you’re more sleek and modern, Gallery has frameless premium float glass, bordered with a precision bevel returning a deep rich reflection.
Features:
•4" deep cabinet has an interior back mirror to help you locate items, and can be recessed or surface mount depending on your wall interior or style choice giving you flexible installation options
•Formed stainless steel body is elegant, yet durable for many years of service and provides adequate storage space for all your bath needs
•Frameless mirror with 1" bevel is made of premium, distortion free float glass for a deep, rich reflection
•Three adjustable 1/4" thick glass shelves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.