Shop All Bathroom Cabinets
Jensen
Jensen 15X25 Medicine Cabinet, Frameless Bevel Mirror, 2 Shelves
Mfr # 704301X
Zoro # G3149635
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 704301X
- Zoro # G3149635
- UPC # 656407036885
- Country of Origin United States
- Category Bathroom Cabinets
Description
Whether you have traditional, contemporary or classic style, the Meridian frameless cabinet will complement and enhance your bath or powder room. Flexible mounting options ensure this cabinet will fit easily into the space you have planned. The beautiful, polished glass mirror guarantees a flawless reflection for many years to come. An internal electrical outlet, located near the bottom of the cabinet, allows you to keep your shaver, curling iron or toothbrush plugged in and ready to go! Items can rest on the floor of the cabinet to continue charging.
Features:
•Recess or Surface mount ensures this cabinet will fit any installation requirement, offering you many choices of where to hang it
•Frameless, premium float glass mirror with beveled edge ensures a deep, distortion-free, rich reflection to last a lifetime
•Interior mirrors on the back of the cabinet add light and functionality to help you locate items – and on the inside of the door to present just the view you need
•Dual integrated GFCI-protected electrical outlets provide the convenience of electricity
Features:
•Recess or Surface mount ensures this cabinet will fit any installation requirement, offering you many choices of where to hang it
•Frameless, premium float glass mirror with beveled edge ensures a deep, distortion-free, rich reflection to last a lifetime
•Interior mirrors on the back of the cabinet add light and functionality to help you locate items – and on the inside of the door to present just the view you need
•Dual integrated GFCI-protected electrical outlets provide the convenience of electricity
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White (Z5955SS-EL-STS)
- ZURN Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL-3M)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- Jensen Bathroom Cabinets