Shop All Bathroom Cabinets
Jensen
Jensen 15.75X25.5 Medicine Cabinet, Lock, Bronze Frame, 3 Adj Shelves
Mfr # 625N244BZCLX
Zoro # G3148454
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 625N244BZCLX
- Zoro # G3148454
- UPC # 656407036724
- Country of Origin United States
- Category Bathroom Cabinets
Description
Now it’s easy to add the perfect complement to today’s rich, bath hardware and fixtures and have the added luxury of keeping medications secure. The contemporary styling of the Oil-Rubbed Bronze finish frame allows you to mix this cabinet with any woodwork in your personal bath or powder room. The integral locking feature permits more secure storage of some common hazards of the bathroom. Medications, cosmetics, nail trimmers, cleaning products, and other personal items can be locked in the cabinet to reduce accidents and potential abuses. The durability of the rust-resistant formed body will give you many years of reliable service. A Hampton locking cabinet gives you the best of both worlds – style and safety.
Features:
•Locking cabinet door ensures items that need to be kept secure are all in one place and easy to find at a moment’s notice (This cabinet is not a wall safe and not intended to protect items against fire or theft.) Includes non key retaining cylinder with two brass keys
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Tamper resistant door can be mounted with left or right hand opening
Features:
•Locking cabinet door ensures items that need to be kept secure are all in one place and easy to find at a moment’s notice (This cabinet is not a wall safe and not intended to protect items against fire or theft.) Includes non key retaining cylinder with two brass keys
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Tamper resistant door can be mounted with left or right hand opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Hydronic Air Handler, 40 MBH, w/ Circulator (AH084CP)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S-SS)
- BLUE TWISTER INSERT COUPLIN 3/4"" BLUE (ABTC34)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- INNOCI-USA Zeus 48 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69204826)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- DEPOT E-SHOP Roma Mirrored Medicine Cabinet, Light Gray (DE-GLZ5592)
- CROSLEY 26 x 23.75 x 8 in. Tara Wall Cabinet Vintage Grey (CF7012-GY)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- Jensen Bathroom Cabinets