Shop All Bathroom Cabinets
Jensen
Jensen 1454 18 x 27 in. 1 Door Mirage Octagonal Frameless Medicine Cabinet with Beveled Mirror
Mfr # 1454
Zoro # G003684204
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # 1454
- Zoro # G003684204
- UPC # 26715007028
- Country of Origin China
- Category Bathroom Cabinets
Description
FeaturesRecess Mount InstallationOne piece drawn steel housing (HY/ST)24 gauge steel with white, heat cured, acrylic paint finishFrameless mirror door3/16 thick float glass octagon mirror door front with 1/2 beveled edges (1/2 BVL)22 gauge steel door back with white, heat cured, acrylic paint finish16 piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door (1 typical)Reversible for left-hand or right-hand door swingHigh-Impact, clear polystyrene shelves, adjustable (ADJ) / plastic (PC) (2 typical)Aluminum shelf brackets (4 typical)Includes installation hardwareSpecificationsSize: 18 x 27 in.Dimensions: 15" x 19" x 3.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/4" x 3/8" Tube Size, Black (ZUSA-TF-PTC-549)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- ZORO SELECT 1/4" FNPT 304 SS Cross (1LVJ5)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- DELUXDESIGNS 21 x 31 in. 1 Door Metro Oval Beveled Edge Medicine Cabinet, Basic White & Steel (DE3576945)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors and Shelf (ANDE74WH)
- Jensen Bathroom Cabinets