Shop All Bathroom Cabinets
Jensen
Jensen 1438 16 x 26 in. 1 Door Focus Frameless Medicine Cabinet with Polished Mirror
Mfr # 1438
Zoro # G903684229
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 1438
- Zoro # G903684229
- UPC # 26715027873
- Country of Origin China
- Category Bathroom Cabinets
Description
Features
- Recess Mount Installation
- One piece drawn steel housing (HY/ST)
- 26 gauge steel with white, heat cured, acrylic paint finish
- Frameless mirror door
- 1/8 float glass mirror door front with polished edges, 4 sides (POL1)
- 26 gauge steel door back with white, heat cured, acrylic paint finish
- 16 piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)
- Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door (1 typical)
- Reversible for left-hand or right-hand door swing
- 26 gauge galvanized steel shelves with white, heat cured, enamel paint finish, adjustable (ADJ) (2 typical)
- Mounting hardware included
- Size: 16 x 26 in.
- Dimensions: 14" x 23.75" x 3.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KS04060)
- LEGRIS Barbed Plug, 5/32 in or 4mm Tube Size, Polymer, Red, 50 PK (3126 04 00)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (7020501)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- HORTENSE HEWITT Hortense B. Hewitt 22620 Damask Recipe Box Gift Set (22620)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- Jensen Bathroom Cabinets