Shop All Bathroom Cabinets
Jensen
Jensen 124LP 24 x 23 in. 2 Door Ensign Polished Medicine Cabinet with 4 Light & Stainless Steel; Basic White
Mfr # 124LP
Zoro # G403877688
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # 124LP
- Zoro # G403877688
- UPC # 26715027019
- Country of Origin China
- Category Bathroom Cabinets
Description
Features
- Surface Mount Installation
- Pre-drilled mounting holes
- Formed and welded steel housing (WB/ST)
- 24 gauge steel construction with white, heat cured, acrylic paint finish
- Polished stainless steel trim strips - both sides, top, and bottom on body front
- 24 gauge galvanized steel top cover
- Sliding Mirror Doors
- 3/16 thick float glass mirror door with polished edges, 4 sides (2 typical)
- Clear acrylic door pull (2 typical)
- Mirror doors slide in gray PVC dual slotted tracks (2 typical / one top & one bottom) snapped into housing
- Ribbed outside surface
- Grounded convenience outlet and on/off switch located top right side of cabinet
- 26 gauge galvanized steel shelf with white, heat cured, enamel paint finish (1 typical)
- Includes installation hardware
- Incandescent dual light sockets (2 typical) (Uses four 60 watt maximum, medium base, 120V bulbs (I60A) - bulbs not included) .White, translucent plastic lens . 060 thick high impact polystyrene
- Color: Basic White
- Size: 24 x 23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FPT x MPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-B)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Socket (TC1400SE)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (467-020)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JENSEN Jensen 24X30 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (530924X)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 15X36 Medicine Cabinet, Frameless Mirror, 3 Adj Glass Shelves (663BCX)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- Jensen Bathroom Cabinets