Shop All Two Way Radios
Jensen
FM Digital Dual Alarm Clock Radio
Mfr # JCR-229
Zoro # G7320329
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.83 in
- Depth 1.18 in
- Width 5.51 in
- Battery Size CR2025
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # JCR-229
- Zoro # G7320329
- Country of Origin China
- Category Two Way Radios
Dimensions
Length | 2.83 in |
Depth | 1.18 in |
Width | 5.51 in |
Battery Size | CR2025 |
Details
Item | FM Digital Dual Alarm Clock Radio |
Color | Black |
Number of Batteries | 1 |
AC Power Included | Yes |
Description
FM Digital Dual Alarm Clock Radio
- •1 Amp USB ports for additional charging of your smartphone
- •1.2" Multi-function white LED display
- •FM digital tuner with 10 presets
- •Dual alarm clock
- •Wake to radio or alarm
- •Dimmer control
- •Sleep and snooze
- •Built in Speaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 6 ft.Generic (13779)
- DELTANA Bell Button, Round Contemporary Satin Nickel (BBR213U15)
- TRIPP LITE Usb Over Cat5/Cat6 Extender Kit 1-Port w/ Poc Usb 2.0 164 Ft. (B203-101-POC)
- KENWOOD Low Profile Helical Antenna, VHF (KRA-22M)
- JENSEN AM/FM Weather Band Clock Radio with Weather Alert (JEP-150)
- JENSEN Dual Alarm Clock Radio with Wireless Qi Charging (QICR-50)
- JENSEN Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet (JCR-315)
- JENSEN Bluetooth Clock Radio with Cellphone Holder (JCR-295-W)
- RITRON Two Way Radio, VHF, 1.5 Watts, 10 Channels (JMX141D)
- ICOM Portable Two Way Radios, Analog, VHF Band (M37 31 USA)
- MIDLAND RADIO Portable Two Way Radio, T290, GMRS, PR (T290VP4)
- Jensen Two Way Radios