Shop All Two Way Radios
Jensen
Dual Alarm Clock Radio with Wireless Qi Charging
Mfr # QICR-50
Zoro # G1240865
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Batteries 1
- Depth 3.82 in
- Length 3.46 in
- Width 7.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # QICR-50
- Zoro # G1240865
- UPC # 77283955020
- Country of Origin China
- Category Two Way Radios
Dimensions
Depth | 3.82 in |
Length | 3.46 in |
Width | 7.05 in |
Battery Size | CR2032 |
Details
Item | Dual Alarm Clock Radio with Wireless Qi |
Color | Gray |
Number of Batteries | 1 |
AC Power Included | Yes |
Description
Dual Alarm Clock Radio with Wireless Qi
- •5W Wireless Qi Charging Pad for Charging Compatible Devices
- •1 Amp USB Port for Additional Charging of your Smartphone
- •Multi-Function 1.2" White LED Display
- •FM Receiver with PLL Digital Tuning Presets
- •Dual Alarm Clock with Sleep and Snooze
- •Wake to Radio or Alarm
- •Aux In Jack
- •Hi/Medium Dimmer Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Mini Displayport To Vga Adapter - 1 X (Y10A104-W1)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for SolarPod Standalone Power System (ML100-13236)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab20u (RAM-HOL-TAB20U RAM MOUNTS)
- JENSEN Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet (JCR-315)
- JENSEN AM/FM Weather Band Clock Radio with Weather Alert (JEP-150)
- DISCOUNT TWO-WAY RADIO RCA Ear Bud Style 1 Wire Surveillance Kit Earpiece (SK12EH-X03S)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX-446D-LIBERTY)
- COBRA ELECTRONICS CB Radio, LCD, Amber, 40 Channels (19 DX IV)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Yellow Rechargeable Two Pack (T470)
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- Jensen Two Way Radios