Shop All Clocks
Jensen
Dual Alarm Clock Radio w/ MP3 CD Player
Mfr # JCR-375
Zoro # G909768909
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.23 in
- Color Black
- Battery Size AA
- Depth 7.32 in
- Number of Batteries 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7.23 in |
Battery Size | AA |
Depth | 7.32 in |
Length | 2.83 in |
Details
Item | Dual Alarm Clock Radio w/ MP3 CD Player |
Color | Black |
Number of Batteries | 2 |
AC Power Included | Yes |
Description
Dual Alarm Clock Radio w/ MP3 CD Player
- •Top Loading CD Player
- •MP3 CD and CD-R/RW Compatible
- •Programmable Memory
- •2.1 Amp USB Port with Cable included for Charging
- •Multi-Function .9" White LED Display
- •Dual Alarm Clock with Sleep and Snooze
- •FM PLL Receiver
- •Wake to Radio, Alarm or CD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- JENSEN Clock, Blk, LED, 3-13/32 in. Hx5-3/8 in. W (JCR-210)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- JENSEN Desk Clock, Digital, 6" dia., Black, LCD (JCR-350)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- SCHOOL SMART CLOCK WALL 13 IN SILENT MOVEMENT BLACK FRAME (SSG-0004)
- Jensen Clocks