Shop All Clocks
Jensen
Dual Alarm Clock Radio 1.8" Digital Disp
Mfr # JCR-206
Zoro # G504853482
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.7"
- Height 3.1"
- Color Black
- Number of Batteries 2
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7.7" |
Height | 3.1" |
Battery Size | AAA |
Depth | 2.4 in |
Length | 3.1 in |
Details
Item | Dual Alarm Clock Radio 1.8" Digital Disp |
Color | Black |
Number of Batteries | 2 |
Material | ABS Plastic |
AC Power Included | Yes |
Description
Dual Alarm Clock Radio 1.8 In. Digital Disp
- •1.8" Green LED Display
- •AM/FM Receiver with Digital PLL Tuning
- •10AM + 10FM Station Presets
- •Dual Alarm
- •Wake to Radio or Alarm
- •Hi/Low Dimmer Control
- •Aux In
- •Sleep and Snooze Function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- ZORO SELECT Clock, Blk, LED, 3-13/32 in. Hx5-3/8 in. W (JCR-210)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- ZORO SELECT Desk Clock, Digital, 6" dia., Black, LCD (JCR-350)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- ZORO SELECT 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- Jensen Clocks