Shop All Clocks
Jensen
Digital AM/FM Dual Alarm Clock Radio
Mfr # JCR-160
Zoro # G804858002
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5"
- Height 2.2"
- Color Black
- Depth 4 in
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 5.5" |
Height | 2.2" |
Depth | 4 in |
Battery Size | AA |
Length | 2.2 in |
Details
Item | Digital AM/FM Dual Alarm Clock Radio |
Color | Black |
Material | ABS Plastic |
Number of Batteries | 2 |
AC Power Included | Yes |
Description
Digital AM/FM Dual Alarm Clock Radio
- •0.9" Green LED Display
- •AM/FM Receiver with Digital PLL Tuning
- •10AM + 10FM Station Presets
- •Aux In
- •Wake to Radio or Alarm
- •Dual Alarm
- •Snooze and Sleep Feature
- •Hi/Low Dimmer Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- KASON Recessed Inside Release Handle (10486C00600)
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- JENSEN Clock, Blk, LED, 3-13/32 in. Hx5-3/8 in. W (JCR-210)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- JENSEN Desk Clock, Digital, 6" dia., Black, LCD (JCR-350)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- WESTCLOX Clock Wall Rnd Burgundy 8.5In (46983)
- Jensen Clocks