Shop All Clocks
Jensen
Desk Clock, Digital, 6" dia., Black, LCD
Mfr # JCR-350
Zoro # G4352086
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type LCD
- Shape Rectangle
- Width 6 5/8 in
- Height 3 7/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6 5/8 in |
Height | 3 7/8 in |
Face Dia. | 3 in |
Overall Dia. | 6 in |
Battery Size | CR2032 |
Depth | 2 1/8 in |
Overall Height | 3 3/4 in |
Length | 3.85 in |
Overall Width | 6 5/8 in |
Overall Depth | 2 1/8 in |
Description
Desk Clock,Digital,6" dia.,Black,LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- WESTCLOX Clock Alarm Quartz Bell Analog (47550)
- WESTCLOX Westclox 461861 Ventura Wall Clock- Black (6286512)
- BEY BERK INTERNATIONAL Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (WS115)
- Jensen Clocks