Shop All Clocks
This Product is Discontinued
Zoro Select
Clock, Slvr, LED, 3-1/2 in. Hx6-5/8 in. W (Discontinued)
Mfr # JCR-231
Zoro # G4014057
This Product is Discontinued
Key Features
- Display Type LED
- Shape Square
- Width 6 5/8 in
- Height 3 1/2 in
- Color Gray, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JCR-231
- Zoro # G4014057
- UPC # 077283952326
- Country of Origin China
- Category Clocks
Dimensions
Width | 6 5/8 in |
Height | 3 1/2 in |
Digit Size | 1-1/8" |
Depth | 2 in |
Face Dia. | 4 1/2 in |
Overall Dia. | 7 13/32 in |
Overall Height | 3 1/2 in |
Overall Depth | 2 in |
Overall Width | 6 5/8 in |
Description
Clock,Slvr,LED,3-1/2 in. Hx6-5/8 in. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.