Shop All Clocks
Jensen
CD Player w/ AM/FM Alarm Clock Radio
Mfr # JCR-390
Zoro # G909843361
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.6 in
- Color Black
- Number of Batteries 2
- Depth 7.87 in
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 8.6 in |
Depth | 7.87 in |
Battery Size | AA |
Length | 3.16 in |
Details
Item | CD Player w/ AM/FM Alarm Clock Radio |
Color | Black |
Number of Batteries | 2 |
AC Power Included | Yes |
Description
CD Player w/ AM/FM Alarm Clock Radio
- •Top Loading CD Player
- •CD-R/RW Compatible
- •Programmable Memory
- •2.1 Amp USB Port on Front for Charging Smartphones
- •Multi-Function 0.9" Blue LED Display
- •Dual Alarm Clock with Snooze and Sleep
- •AM/FM PLL Receiver
- •Wake to Radio, Alarm or CD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- SEVILLE CLASSICS Spice and Season Rack Drawer, Wood, 3 Tier (BMB17087)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- INFINITY INSTRUMENTS Lux, Black & Red, Clock (14917BK-R3140)
- ZORO SELECT 7" Analog Quartz Wall Clock, Black (6NN64)
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- Jensen Clocks