Shop All Bluetooth & Smart Speakers
Jensen
Bluetooth Wireless Stereo Speaker, Red
Mfr # SMPS-627-R
Zoro # G810018568
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 10 in
- Length 4.4 in
- Depth 3.2 in
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # SMPS-627-R
- Zoro # G810018568
- UPC # 077283902796
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Width | 10 in |
Length | 4.4 in |
Depth | 3.2 in |
Details
Item | Bluetooth Wireless Stereo Speaker, Red |
Color | Red |
Battery Included | Yes |
Battery Type | Rechargeable |
Number of Batteries | 1 |
Description
Bluetooth Wireless Stereo Speaker, Red
- •Supports A2DP, HFP
- •Hands-free speakerphone with built in microphone
- •Supports NFC for Easy Pairing
- •Auxiliary Input Jack
- •Blue LED Indicator
- •Output: 2 x 2W RMS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Pride Mobility R-400 (ML50-12101)
- ILC Replacement for Trilithic Tr-3 Battery (TR-3 BATTERY TRILITHIC)
- HAVEN Counter Top Two-Way Communication (SC-300)
- IKKEGOL IKKEGOL 20036-10M 33 ft. 10M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (20036-10M)
- JENSEN Portable Bluetooth Rechargeable Speaker (JEP-175)
- JENSEN Wall Mountable Bluetooth Music System (JBS-300)
- STAR WARS Star Wars 810667 The Mandalorian Bitty Boomers Bluetooth Speaker (810667)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- JBL Party Box 1000 Bluetooth Speaker, Black (JBLPARTYBOX1000AM)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- PYLE Waterproof Speaker, PWPS63BL (PWPS63BL)
- Jensen Bluetooth & Smart Speakers