Shop All Radios
This Product is Discontinued
Jensen
Bluetooth Docking Music System for iphone & ipod (Discontinued)
Mfr # JiLS-525iB
Zoro # G4155271
This Product is Discontinued
Key Features
- Batteries Included Yes
- Height 5.63 in
- Width 8.27 in
- Depth 4.76 in
- Power Rating 4W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.63 in |
Width | 8.27 in |
Depth | 4.76 in |
Battery Size | CR2025, CR2032 |
Details
Item | Bluetooth Music System |
Batteries Included | Yes |
Power Rating | 4W |
AC Adapter | Yes |
Number of 1/4 Inch Headphone Jacks | 0 |
Number of Batteries | 2 |
Number of 3.5 mm Headphone Jacks | 1 |
Microphone Jack | No |
Description
Bluetooth Music System, Battery Size CR2025, CR2032, Number of 3.5 mm Headphone Jacks 1, Power Rating 4W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.