Shop All Two Way Radios
Jensen
Bluetooth Clock Radio with Cellphone Holder
Mfr # JCR-295-W
Zoro # G7320313
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.25 in
- Length 3 in
- Number of Batteries 2
- Depth 6.69 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # JCR-295-W
- Zoro # G7320313
- Country of Origin China
- Category Two Way Radios
Dimensions
Width | 5.25 in |
Length | 3 in |
Depth | 6.69 in |
Battery Size | AAA |
Details
Item | Bluetooth Clock Radio with Cellphone Hol |
Number of Batteries | 2 |
Color | White |
AC Power Included | Yes |
Description
Bluetooth Clock Radio with Cellphone Hol
- •0.9" Multi Function Green LED Display
- •FM Stereo Receiver with PLL Digital Tuning and Presets
- •1 Amp USB Port for Charging your Smartphone
- •Digital Volume Control
- •Hi/Low Dimmer Control
- •Dual Alarm Clock with Snooze and Sleep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- BROTHER ADAPTER, POWER, AC (BRTADE001)
- FELLOWES Keyboard Manager, Black (8060101)
- DURACELL Lithium Coin Battery, 2025, PK2 (DURDL2025B2PK)
- JENSEN Dual Alarm Clock Radio with Wireless Qi Charging (QICR-50)
- JENSEN AM/FM Weather Band Clock Radio with Weather Alert (JEP-150)
- JENSEN Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet (JCR-315)
- RITRON Portable Two Way Radio, Analog, UHF Band (NT470)
- COBRA ELECTRONICS Two Way Radio (RX680)
- MOTOROLA Two Way Radio, 8 Channels, 450-470 MHz (RMU2080)
- RITRON Wireless Call Button, UHF (RQA-451)
- Jensen Two Way Radios