Shop All CD & Tape Players
Jensen
Bluetooth CD Music System
Mfr # JBS-210T2
Zoro # G204858060
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7.0"
- Width 11.6"
- Material ABS Plastic
- Length 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # JBS-210T2
- Zoro # G204858060
- UPC # 077283910111
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 7.0" |
Width | 11.6" |
Length | 7.1" |
Details
Item | Bluetooth CD Music System |
Color | Black |
Material | ABS Plastic |
Description
Bluetooth CD Music System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.8 Volt Lithium Ion Ultralast Wireless Router Battery (WR-MF7730)
- ILC Replacement for HP Hewlett Packard Probook 640 G1 (PROBOOK 640 G1 HP HEWLETT PACKARD)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- JENSEN Shoebox Style Cassette Player/Recorder (MCR-100A)
- JENSEN Wall Mountable Vertical Loading CD Player with Stereo Speakers (JMC-180B)
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- JENSEN CD Player, Black, 6" W, 6" D, 5-1/4" H (CD-575A)
- SUPERSONIC Portable Bluetooth Audio System Silver (SC-739BT SLV)
- Jensen CD & Tape Players