Shop All Radios
Jensen Audio
FM Digital CD Music System w/ Bluetooth
Mfr # CD-560B
Zoro # G010763985
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 10.3 in
- Color Black
- Depth 9 in
- Length 4.3 in
- Number of Batteries 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen Audio
- MFR # CD-560B
- Zoro # G010763985
- UPC # 077283965616
- Country of Origin China
- Category Radios
Dimensions
Radio Overall Width | 10.3 in |
Depth | 9 in |
Length | 4.3 in |
Battery Size | C |
Details
Item | FM Digital CD Music System w/ Bluetooth |
Color | Black |
Number of Batteries | 8 |
AC Power Included | Yes |
Description
FM Digital CD Music System w/ Bluetooth
- •Supports A2DP and AVRCP Bluetooth Profiles
- •Top Loading CD Player
- •CD-R/RW Compatible
- •Blue LED CD Track Display
- •Blue Ambient Lighting
- •Programmable Memory
- •AM/FM Stereo Receiver
- •Auxiliary Input Jack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for RCA 25055re1 (25055RE1 RCA)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (FRMMAT)
- ENERGIZER Battery, Lithium, 9V, Ultimate, 12PK (LN522)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- JENSEN AUDIO AM/FM Radio CD Boombox with Bluethoot, LED Display (CD-560)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- MILWAUKEE TOOL Battery, Radio and Battery Kit (48-11-1812, 2950-20, 48-59-1880)
- PRESIDENT President Johnson II 12-24 Volt CB Radio (JOHNSON II)
- FIVEGEARS 12 in. Red 8 Gauge 60 amp Maxi Fuse Holder Bulk (FI981590)
- Jensen Audio Radios