Shop All Bluetooth & Smart Speakers
Jensen Audio
Bluetooth Speaker with Color Changing LED Lamp
Mfr # SMPS-560
Zoro # G5897206
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Adapter No
- Includes 2-in-1 USB Charging/Audio Cable
- Features 7- Color Transitions, Translucent Top Cabinet
- Bluetooth Compatible Yes
- Auxillary Input Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen Audio
- MFR # SMPS-560
- Zoro # G5897206
- UPC # 077283905605
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 4.3 in |
Width | 4.3 in |
Depth | 4.3 in |
Length | 4.3 in |
Overall Depth | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Height | 14 1/4 in |
Description
Bluetooth Speaker, Auxillary Input Yes, Bluetooth Compatible Yes, Display Type Digital, Features 7- Color Transitions, Translucent Top Cabinet, Includes 2-in-1 USB Charging/Audio Cable, Includes AC Adapter No, Includes Batteries No, Number of 3.5 mm Headphone Jacks 1, Number of Batteries Required 0, Overall Depth 4 1/4 in, Overall Height 14 1/4 in, Overall Width 4 1/4 in, Power Rating 2W, Standards SMPS-560
- •Supports A2DP, HFP
- •Auxiliary input jack
- •Translucent top cabinet with 7 color transitions
- •Output: 2W RMS
- •Power: Built in rechargeable battery with 2 in 1 USB cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93CT)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- JBL Go 3 Waterproof Bluetooth Speaker, Red (JBLGO3REDAM)
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- DOLPHIN AUDIO Dolphin Audio DR-20 Dolphin Audio Portable Bluetooth Speaker; Black (DR-20)
- BUDWEISER Budweiser 43641 Budweiser Bluetooth Beer Can Speaker (43641)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- SKILLEDPOWER Portable Stereo Sound Bar; Add a Powerful Presentation Speaker to any Laptop Computer (SK7271)
- Jensen Audio Bluetooth & Smart Speakers