Shop All Radios
This Product is Discontinued
Jensen Audio
3-Speed Stereo Turntable with AM/FM Radio (Discontinued)
Mfr # JTA-300
Zoro # G5897285
This Product is Discontinued
Key Features
- Height 6.3 in
- Width 12.5 in
- Depth 11.6 in
- AC Adapter No
- Number of 3.5 mm Headphone Jacks 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen Audio
- MFR # JTA-300
- Zoro # G5897285
- UPC # 077283913013
- Country of Origin China
- Category Radios
Dimensions
Height | 6.3 in |
Width | 12.5 in |
Depth | 11.6 in |
Details
Item | Turntable |
AC Adapter | No |
Number of 3.5 mm Headphone Jacks | 0 |
Microphone Jack | No |
Number of 1/4 Inch Headphone Jacks | 0 |
Number of Batteries | 0 |
Description
Turntable, Number of 3.5 mm Headphone Jacks 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.